TOHNICHI Open Ratcheting Ring Head Torque Wrench

Sebelum PPN:
Rp4.099.900
Spesifikasi
Adjusting ToolNo. 312 (Optional Accessory)
Applicable BoltPipping
Body (mm)m: 27.3; n: 8.2; d: 20; D: 35
Metric Range (kgf cm)100 to 450
S.I. Range (N m)10 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application:
- For flare nut.
Feature
- Preset style. 
- Open ratchet ring head allows user to continue tightening without exchanging heads.
- With 30 degree ratcheting mechanism, it can be used in space-limited working conditions.
- The set torque cannot be changed without using a special tool (sold separately), preventing the operator from changing torque by mistake.
- A clear “click” sound signals tightening completion upon reaching the set torque.
- With resin grip.
- The QRSP series is compliant with ISO 6789:2017 starting January 2022. For more information, see the technical data “Initiatives for ISO 6789:2017” at the bottom of the screen.

Ulasan Produk

Tidak ada ulasan