Sebelum PPN:
Rp9.199.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Graduation (N m) | 5 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Interchangeable head is applicable for multi-purpose use.
- An interchangeable head version of QL model.
- By exchanging heads, the wrench services a variety of applications from open-end spanner, ring, ratchet, hex heads, and more, with a single wrench. (Heads sold separately)
- Note: Heads coordinate with head root dimension of wrench. Model name includes head root dimension after the “X” 8D, 10D, 12D, 15D, 22D. Select heads that have matching root diameter number in the model name.
- A clear “click” sound signals tightening completion upon reaching the set torque.
- Torque setting is easy to adjust by knob and scale.
- Accuracy +/-3% of indicated value
- With CLE550N2 to CLE1200N2 models, the built-in torque adjustment handle makes torque changes easy even without a special-purpose tool.
- CL2N to CL25N5 models have resin grips with large contrasting scales.
- CL50N to CL280N models have a resin grip, while CL420N has a knurled metal handle.
- CLE550N2 to CLE1200N2 models have an extension handle that separates from the body for compact storage.
- CL25N5x10D, CL50Nx12D, CL50Nx15D, CL100Nx15D, and CL140Nx15D adjustable torque wrenches can be used with interchangeable adjustable heads (AH) (monkey wrench type).
- Applicable for international use including the EU region. Compliant with calibration procedures of ISO 6789 Type II Class A.
- Includes: Factory Certificate of Calibration
- Options: Color caps, Carrying Case
- Variations: CL-MH Metal Handle Version
- An interchangeable head version of QL model.
- By exchanging heads, the wrench services a variety of applications from open-end spanner, ring, ratchet, hex heads, and more, with a single wrench. (Heads sold separately)
- Note: Heads coordinate with head root dimension of wrench. Model name includes head root dimension after the “X” 8D, 10D, 12D, 15D, 22D. Select heads that have matching root diameter number in the model name.
- A clear “click” sound signals tightening completion upon reaching the set torque.
- Torque setting is easy to adjust by knob and scale.
- Accuracy +/-3% of indicated value
- With CLE550N2 to CLE1200N2 models, the built-in torque adjustment handle makes torque changes easy even without a special-purpose tool.
- CL2N to CL25N5 models have resin grips with large contrasting scales.
- CL50N to CL280N models have a resin grip, while CL420N has a knurled metal handle.
- CLE550N2 to CLE1200N2 models have an extension handle that separates from the body for compact storage.
- CL25N5x10D, CL50Nx12D, CL50Nx15D, CL100Nx15D, and CL140Nx15D adjustable torque wrenches can be used with interchangeable adjustable heads (AH) (monkey wrench type).
- Applicable for international use including the EU region. Compliant with calibration procedures of ISO 6789 Type II Class A.
- Includes: Factory Certificate of Calibration
- Options: Color caps, Carrying Case
- Variations: CL-MH Metal Handle Version
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ikP113395668-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
