TOHNICHI Digital Torque Wrench Tester

Sebelum PPN:
Rp76.999.900 - Rp209.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- DOTE4-G Digital torque wrench tester with manual loader. Ideal for torque wrench calibration and adjustment.
- Also available with Motor Drive Loader: Model DOTE4-G-MD.
- Motor Drive Retrofit Kit Available for DOTE4-G to upgrade standard model to motor drive version.
- Pole holder and plate are equipped on all models, which helps keep wrenches in optimal testing position.
- Auto-zero function.
- Up to 1000 measurement data items can be stored in the memory.
- Peak/Run modes with 10 customizable hi/lo judgment patterns.
- Color Judgment Display makes it easy to confirm readings are within your set parameters.
- Global units of measure selection by keypad: cNm, NM, kgf.cm, kgf.m, lbf.in, lbf.ft.
- Sample quantity, maximum value (Hi), minimum value (Lo) and mean value can be displayed.
- Manual and Auto Reset from 0.1~5.0 seconds.
- RS232C output and USB for easy connection to PC or Printer EPP16M3 (cables sold separately).
- Uses AC100 to 240V +/10% 50/60Hz # BA-6, AC Adapter Included.
- Excel Receiver software sends collected data to an Excel®** for data management. (Provided as a free download with purchase of cable) Note: Excel® is a registered trademark of the Microsoft Corporation.
- Includes Calibration Certificate: ILAC MRA.
- Calibration Kits (sold separately) to check and adjust the accuracy of the tester on a periodic basis (or send to Tohnichi Service Center).
- CE markings applied for use in the EU.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait