VANJOH V Cypress Frame L Size

Sebelum PPN:
Rp209.900
Spesifikasi
Dimensions (mm)[Window] 79 x 117
Inner Dimensions (mm)89x127
Main Unitwooden
Mass (g)149
Material[Surface material] Glass
Outer Dimensions (mm)131 x 169 x 10 (excluding stand)
Patterngrain
Suitable SizeL size
TypeFor both vertical and horizontal and hanging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This interior frame is made from domestic cypress.
The delicate wood grain has a gentle expression, and the more you use it over the years, the more character and luster it develops.
*This product makes use of the wood grain, so the grain will vary depending on the item.

Ulasan Produk

Tidak ada ulasan