Sailor Pen Traditional lacquer art: Iromiyabi Seiga-nuri fountain pen (Pulpen)
#Grup produk P113393183
Spesifikasi
| Included Accessories | Dedicated paulownia wood box (156 x 207 x 49 mm), two black ink cartridges, one fountain pen ink inhaler converter (built-in), one cleaning cloth, one instruction manual, one fountain pen instruction manual, one fountain pen quality guarantee certificate |
|---|---|
| Mass (g) | 32 |
| Material | Lid, body, cap, tip: ebonite, lacquered |
| Nib | 21K gold/extra large |
| Repeated and Refillable | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Traditional lacquer art: Saiga. A writing implement series that expresses the traditional Japanese "color" and elegant beauty "miyabi" with colored lacquer. Kaga lacquer "Seiga lacquer"
Seiga-nuri is a new technique in which lacquer is applied with a brush, the surface is polished, and then the lacquer is layered on top using silk cloth to create patterns.
The lacquer is applied to the silk fabric and then gently stroked, allowing the lacquer to seep out and create a rich look.
The patterns are not intended to stand out too strongly, and a sense of refinement is expressed by using a base color lacquer and specially processed lacquer.
Furthermore, by gently sprinkling pure gold and silver powder on the surface of the lacquer, it is possible to create an elegant and refined look that cannot be expressed by brushing the lacquer alone.
*The converter is already installed on the main unit.
Seiga-nuri is a new technique in which lacquer is applied with a brush, the surface is polished, and then the lacquer is layered on top using silk cloth to create patterns.
The lacquer is applied to the silk fabric and then gently stroked, allowing the lacquer to seep out and create a rich look.
The patterns are not intended to stand out too strongly, and a sense of refinement is expressed by using a base color lacquer and specially processed lacquer.
Furthermore, by gently sprinkling pure gold and silver powder on the surface of the lacquer, it is possible to create an elegant and refined look that cannot be expressed by brushing the lacquer alone.
*The converter is already installed on the main unit.
Feature
=Specification&""&Nib finish: Bicolor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/53P113393183-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
