Sailor Pen Time tide ballpoint pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp509.900
Spesifikasi
Dimensions (mm)DIA15.5x135.7
Included AccessoriesGeneral instruction manual (Japanese/English), case
InkOil-based
Ink ColorBlack
Mass (g)20
MethodKnock type
Number of ColorsSingle color
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The clip is the hands of the clock, the ring is the crown, and the details are inspired by a metal clock, with a lineup of 10 colors.
A smart oil-based ballpoint pen with a smooth writing feel.

Ulasan Produk

Tidak ada ulasan