Tombow Pencil Sword Pencil Tree Story 3 Pack

Sebelum PPN:
Rp24.900 - Rp27.900
Spesifikasi
Height (mm)210
Length (mm)8
Main applicationFor children
Mass (g)14
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Earth-friendly tree story series. Pencil using forest certified material.
A craft pattern with a warm handmade feel. A transparent varnish finish that takes advantage of the beauty of the wood grain. Hex Axis 3 Pack
* Do not use for any purpose other than writing.
* If the core is sharpened, handle it with care.

Ulasan Produk

Tidak ada ulasan