SMARTVALUE Sticky note box type that can be peeled off

Sebelum PPN:
Rp239.900
Spesifikasi
ColorPink (20)
Dimensions, Height x Width (mm)75x25
Number of Page[1 pad] 100 sheets
Set ContentsSingle color
ShapeStrip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sticky note that can be fully used and peeled off. It is a box memo type.
* 1 set (2 box type) will be delivered in 2 boxes separately. It is not packaged as a set. In addition, there is no description of the manufacturer's part number of the set product.
Feature
=Specification&"
"&Peelable type, [Adhesive side (1 side)] 25 mm wide side

Ulasan Produk

Tidak ada ulasan