LIHIT LAB. sticky board

Sebelum PPN:
Rp169.900 - Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sticky board that allows you to check important points while looking at the camera
Place it on top of your laptop and check the main points! During a web interview. In a web conference. On the TO DO list. You can attach sticky notes without hiding the camera. Can attach 4 sticky notes of 75 x 75 mm. They can be arranged neatly using the cross on the board as a guide. The shape does not hide the laptop's built-in camera, and there is space to attach a sticky note to the top of the PC. Installation method: 1 Open the base. 2 Unlock the arm from the base, rotate it, and secure it to the stopper on the board. 3Install it on top of your laptop. Hang the bottom of the board on the front of the display and support it with an arm from the back. Recommended compatible notebook PC Display thickness: 12mm or less Size: 13 inches or more
*Folded: 310 x 8 x 93 mm

Ulasan Produk

Tidak ada ulasan