Sharp SIM-free device AQUOS wish5 Yuki

Sebelum PPN:
Rp9.299.900
Spesifikasi
BluetoothYes
Mass of Main Unit (g)187
Resolution1612 x 720 dots
Security FunctionFace recognition (mask compatible), fingerprint recognition

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6.6-inch HD+
Face recognition (mask compatible), fingerprint recognition
Waterproof, dustproof, and shockproof
NFC/Felica compatible
Feature
=Specification&"
"&*Body size (W): 76mm*Storage type: nanoSIM x 1, eSIM x 1, DSDV compatible, slots are nanoSIM x 1 + microSDXC x 1*Effective pixel count (in-camera): 8 megapixels*Storage capacity: 128GB*Compatible SIM size: nanoSIM*Waterproof/dustproof: Waterproof, dustproof*Battery capacity: 5000mAh*Body size (H): 166mm*SIM information: SIM free*Effective pixel count (out-camera): 50.1 megapixels*Display size: 6.6 inches*Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved*Radio Law: Compliant*WiMAX: None*Telecommunications Business Act: Compliant*CPU details: MediaTek Dimensity 6300 octa-core 2.4GHz x 2 + 2GHz x 6*Installed OS details: Android 15*Main memory: RAM 4GB / ROM 128GB (external up to 2TB) microSDXC card) Body size (D): 9mm

Ulasan Produk

Tidak ada ulasan