Sharp SIM-free device AQUOS sense9 (RAM 8GB / ROM 256GB) Coral

Sebelum PPN:
Rp18.999.900
Spesifikasi
BluetoothYes
Mass of Main Unit (g)166
Resolution2340x1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Approximately 6.1 Pro IGZO OLED
Fingerprint authentication, Face authentication (mask compatible)
Waterproof (IPX5/8)/Dustproof (IP6X)
Compatible with Osaifu-Keitai
Feature
=Specification&"
"&*Battery capacity: 5000mAh*Effective pixel count (in-camera): 32 megapixels*Waterproof/dustproof: Waterproof, dustproof*Main memory: RAM 8GB / ROM 256GB (external microSDXC card up to 1TB)*Display size: 6.1 inches*Effective pixel count (out-camera): 50.3 megapixels*Body size (W): 73mm*Storage type: nanoSIM x 1, eSIM x 1 DSDV compatible*Compatible SIM sizes: nanoSIM, eSIM*WWAN: 5G*Body size (D): 9mm*SIM information: SIM-free*Telecommunications Business Act: Compliant*Installed OS details: Android 14*Storage capacity: 256GB*WiMAX: None*Telecommunications Business Act notes: Compliant*CPU details: Snapdragon(R) 7s Gen 2 Mobile Platform*Body size (H): 149mm

Ulasan Produk

Tidak ada ulasan