Sharp SIM-free device AQUOS sense9 (RAM 8GB / ROM 256GB) Blue

Sebelum PPN:
Rp18.999.900
Spesifikasi
BluetoothYes
Mass of Main Unit (g)166
Resolution2340x1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Approximately 6.1 Pro IGZO OLED
Fingerprint authentication, Face authentication (mask compatible)
Waterproof (IPX5/8)/Dustproof (IP6X)
Compatible with Osaifu-Keitai
Feature
=Specification&"
"&*Body size (D): 9mm*Effective pixel count (in-camera): 32 megapixels*CPU details: Snapdragon(R) 7s Gen 2 Mobile Platform*Compatible SIM size: nanoSIM, eSIM*Storage type: nanoSIM x 1, eSIM x 1 DSDV compatible*Storage capacity: 256GB*Body size (W): 73mm*Telecommunications Business Act: Compliant*Telecommunications Business Act notes: Compliant*Battery capacity: 5000mAh*Display size: 6.1 inches*Body size (H): 149mm*Main memory: RAM 8GB / ROM 256GB (external microSDXC card up to 1TB)*WWAN: 5G*Installed OS details: Android 14*Effective pixel count (out-camera): 50.3 megapixels*WiMAX: None*SIM information: SIM-free*Waterproof/dustproof: Waterproof, dustproof

Ulasan Produk

Tidak ada ulasan