Sharp SIM-free device AQUOS sense9 (RAM 6GB / ROM 128GB)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Battery Capacity (mAh)5000
BluetoothYes
Capacity (gb)128
Display6.1
Dust / Water ProtectionYes
Main Unit Dimensions, Width W x Depth D x Height H (mm)73x9x149
Mass of Main Unit (g)166
Number of Effective PixelOuter camera: 50.3 million, Inner camera: 32 million
Resolution2340x1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Approximately 6.1 Pro IGZO OLED
Fingerprint authentication, Face authentication (mask compatible)
Waterproof (IPX5/8)/Dustproof (IP6X)
Compatible with Osaifu-Keitai
Feature
=Specification&"
"&*CPU details: Snapdragon(R) 7s Gen 2 Mobile Platform*Compatible SIM size: nanoSIM, eSIM*SIM information: SIM-free*Installed OS details: Android 14*WWAN: 5G*Main memory: RAM 6GB / ROM 128GB (external maximum 1TB microSDXC card)*Storage type: nanoSIM x 1, eSIM x 1 DSDV compatible*WiMAX: None*Telecommunications Business Act: Compliant*Telecommunications Business Act notes: Compliant

Ulasan Produk

Tidak ada ulasan