Sharp SIM-free device AQUOS sense9 (8GB RAM / 256GB ROM) Greige

Sebelum PPN:
Rp18.999.900
Spesifikasi
BluetoothYes
Mass of Main Unit (g)166
Resolution2340x1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Approximately 6.1 Pro IGZO OLED
Fingerprint authentication, Face authentication (mask compatible)
Waterproof (IPX5/8)/Dustproof (IP6X)
Compatible with Osaifu-Keitai
Feature
=Specification&"
"&*Effective pixel count (outside camera): 50.3 megapixels*Storage capacity: 256GB*Main memory: RAM 8GB / ROM 256GB (external up to 1TB microSDXC card)*WWAN: 5G*Display size: 6.1 inches*Storage type: nanoSIM x 1, eSIM x 1 DSDV compatible*Waterproof/dustproof: Waterproof, dustproof*Body size (H): 149mm*Body size (W): 73mm*Telecommunications Business Act: Compliant*Battery capacity: 5000mAh*Telecommunications Business Act notes: Compliant*SIM information: SIM-free*CPU details: Snapdragon(R) 7s Gen 2 Mobile Platform*Body size (D): 9mm*Compatible SIM sizes: nanoSIM, eSIM*WiMAX: None*Installed OS details: Android 14*Effective pixel count (inside camera): 32 megapixels

Ulasan Produk

Tidak ada ulasan