Sailor Pen Shikiori Hisakata Ballpoint Pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (mm)DIA15.5 x 134 (including clip part)
Included AccessoriesGeneral instruction manual (Japanese/English), case
InkOil-based
Ink ColorBlack
Mass (g)22.4
MethodRotary
Number of ColorsSingle color
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
Seriesfour seasons weaving
Suitable For18-0300
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The repeating season is a series of moments. People have been singing seasonal scenes for over a thousand years.
We will deliver the seasons of Japan, which are blessed with nature, with colorful writing tools so that your daily life will be enriched.
Even if you look at the same color, each person can imagine the scenery. Spin your season.

Ulasan Produk

Tidak ada ulasan