SONIC [Stationery] Ribigaku Straight posture and squeaky kids

Sebelum PPN:
Rp609.900
Spesifikasi
AS ONE Part Number64-8822-57
ColorGreen
Dimensions, Width W x Depth D x Height H (cm)33x28x9
Mass (g)470
Material(Main body) EVA
Suitable Body Height (cm)(Estimated) 115-145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The three-dimensional shape makes it difficult to slip even on chairs and floors, and the position of the buttocks can be supported! The durable material does not wear out and lasts a long time! The foamed EVA material is durable and easy to handle, and it does not easily settle. It is easy to clean because it is a material that can be wiped with water even if it gets dirty. For children who are still small, it is also suitable for adjusting the height of the dining table and chairs. It can be placed on the floor or carpet and used as a low table.
cushion

Ulasan Produk

Tidak ada ulasan