Sailor Pen Reglass ballpoint pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp549.900
Spesifikasi
Dimensions (mm)DIA16x128
Included AccessoriesGeneral instruction manual (Japanese/English), case
InkOil-based
Ink ColorBlack
Mass (g)23.6
MethodRotary
Number of ColorsSingle color
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
Suitable For18-0300
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim and well-balanced barrel. Body color summarized in metallic system. Metal parts inspired by watches and the like. A smart finish with silver trim.
A standard writing tool that can be used from business to private.

Ulasan Produk

Tidak ada ulasan