Sharp Reduced tax rate calculator 12 digits

Sebelum PPN:
Rp439.900
Spesifikasi
Character Height (mm)20
Continuous Operating TimeAbout 2 years
Dimensions (Width x Depth x Height) (mm)124x181x24
DisplayLCD display, calculation status display
Display PartTilt display
Mass (g)185 (including batteries)
Memory2
Number of Digits12
Outer Dimensions, Width W x Depth D x Height H (mm)124x181x24
Power SourceLR44x1
SizeSemi-desktop type
rubber footDIA12 x 4 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 3 types of tax rates: "8%", "10%", and "voluntary tax rate".
Independent 8% and 10% tax-included keys are placed. The tax rate is displayed to prevent mistakes.
Equipped with an optional tax rate key that can also be applied to calculations such as service charges / midnight surcharges.
Tax rate cannot be set. Even if the battery runs out, the 8% and 10% tax rates will not disappear.
Easy-to-read tilt display. You can choose a display angle that is easy to see.
Setting to constant mode is convenient for compound interest calculation, depreciation expense, composition ratio calculation, etc.

Ulasan Produk

Tidak ada ulasan