Sailor Pen Profit Sharpen

Sebelum PPN:
Rp1.099.900
Spesifikasi
Color (Body)Black
Core Diameter (mm)0.5
Dimensions (mm)DIA16x130
Included AccessoriesGeneral instruction manual (Japanese/English), case
Lead HardnessHB
MethodCap slide type
Product TypeBody
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim and well-balanced barrel. Body color summarized in metallic system. Metal parts inspired by watches and the like.
A smart finish with silver trim. Standard writing tool "Legras" that can be used from business to private

Ulasan Produk

Tidak ada ulasan