Sailor Pen Profit 21 ballpoint pen, sterling silver 925 (Pulpen / Bolpoin)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Ball Diameter (mm)0.7
Core ColorOily black
Included AccessoriesInstructions for use, product manual, cleaning cloth, case
Main Unit Size (mm)DIA17.5x135.9 (including grip)
Mass of Main Unit (g)44
MaterialLid, body, and stopper: sterling silver 925
MethodRotary
Pen Refills18-0500
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"A writing instrument that is perfect for life's turning points, with the ultimate in material value and writing feel."
Sterling silver barrel from the "Profit Series."
The carefully polished shaft is accented with gold metal parts for a touch of elegance.
An authentic design that brings out the brilliance of sterling silver to the fullest.

Ulasan Produk

Tidak ada ulasan