Sailor Pen Profit 21 ballpoint pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Dimensions (mm)DIA18 x 140 (including clip part)
Included AccessoriesGeneral instruction manual (Japanese/English), case
InkOil-based
Ink ColorBlack
Mass (g)34.2
MethodRotary
Number of ColorsSingle color
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
Seriesprofit
Suitable For18-0300
Tip ball diameter (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A ballpoint pen is now available in the "Profit 21" fountain pen series, which represents the Sailor Pen!
Following the writing comfort of a fountain pen, the low center of gravity design makes the pen tip side heavier, allowing you to write clear handwritten characters with the weight of the pen itself without wobbling during writing.

Ulasan Produk

Tidak ada ulasan