Sailor Pen Professional gear slim color ballpoint pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions (mm)DIA17x133
Included AccessoriesRotating ballpoint pen instruction manual, case
InkOil-based
Ink ColorBlack
Mass (g)28.8
MethodRotary
Number of ColorsSingle color
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
Seriesprofessional gear
Suitable For18-0103
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional gear series with a focus on writing comfort and originality.
Among them, the ballpoint pen has appeared as a new item in the slim type with a thin body, light weight and easy to use.
The color variations are chic and stylish. It's a pen that you'll always want to wear.

Ulasan Produk

Tidak ada ulasan