Sailor Pen Professional gear silver ballpoint pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Color (axis)Black
Dimensions (mm)DIA18x135
Included AccessoriesGeneral instruction manual (Japanese/English), case
InkOil-based
Ink ColorBlack
Mass (g)26.8
MethodRotary
Number of ColorsSingle color
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
Seriesprofessional gear
Suitable For18-0300
Tip ball diameter (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Writing comfort that makes you realize that it is genuine. Highly original decorativeness that creates a sense of luxury.
A ballpoint pen is now available in professional gear that creates status!

Ulasan Produk

Tidak ada ulasan