Sailor Pen Professional Gear Imperial Black 4 (3-color ballpoint pen + mechanical pen) (Pulpen / Bolpoin)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Core Diameter (mm)0.5HB
Dimensions (mm)DIA16 x 140 (including clip)
Included AccessoriesComposite writing instrument instruction manual, case
InkOil-based
Ink ColorBlack / red / blue
Mass (g)36.6
MethodSlide type, cap slide type
Number of Colors3 colors + mechanical pencil
Product TypeBody
Repeated and RefillableCorrespondence
Suitable For18-0103
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan