SONIC [Stationery] Professional anti-reel

Sebelum PPN:
Rp51.900
Spesifikasi
AS ONE Part Number65-0446-70
ColorBlack
Dimensions (mm)32x63x18
Main MaterialReel = ABS
Material(Reel) ABS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The friction-reducing design prevents the reel string from tearing about 10 times (compared to the manufacturer).
Ideal for touch authentication. With 360 ° rotating clip.
The reel part has an inside-out prevention mechanism.
Firmly prevents name tags from fluttering.
A clip for the card case with a lock function is attached to the bottom to prevent the display surface from falling.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait