SONIC [Stationery] Print cutter A4 portrait compatible

Sebelum PPN:
Rp289.900 - Rp299.900
Spesifikasi
Dimensions (mm)100x362x38
Material (Main Unit)ABS
Maximum Sheets of Shredding5 sheets
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save time organizing your tedious class handouts and taking notes! A print cutter that cuts cleanly will improve your study performance!
Using the cutting guide, cutting the four sides of A4 and B5 prints is super easy. It saves time when pasting onto a standard B5 size notebook.
Comes with a silicone band to secure the rail ruler in place. No need to worry about it opening on its own or accidentally touching the blade.
Up to five prints can be cut at the same time.
Available in three colors: basic white, chic black, and pop blue.
Please purchase the replacement blades "SP-8531 Print Cutter Dedicated Replacement Blades (2-Pack)". (*Replacement blades are only available in green.)

Ulasan Produk

Tidak ada ulasan