Sharp Practical Calculator Semi Desk EL-S452-X

Sebelum PPN:
Rp349.900
Spesifikasi
Continuous Operating TimeAbout 5 years (when using the built-in battery only for 1 hour per day)
Dimensions (Width x Depth x Height) (mm)128x185x13
Eco Mark Certification Number06 135 007
FunctionTilt display, large display, tax calculation function, fractional digit specification, constant calculation, quick hit, calculation status display, grand total memory (GT), markup key (MU), twin power, plastic key, acrylic panel, cylindrical key
Mass (g)Approximately 200 (including batteries)
Memory2
Number of Digits12
Power SourceSolar cell + CR2032 x 1
SizeSemi-desktop type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tilt display with easy-to-see display angle Large non-slip rubber feet with improved stability Mirror-finished flat and slim design that creates a sense of luxury Acrylic display panel that protects the display and large-sized display that is easy to see Tax-included and tax-excluded Tax calculation function Decimal digit specification constant calculation that can set the number of decimal places is easy

Ulasan Produk

Tidak ada ulasan