Sharp Phone with handset

Sebelum PPN:
Rp2.399.900 - Rp4.399.900
Spesifikasi
LCD Panel(With backlight) Master unit: Kana 1 line / Slave unit: Kana 2 lines
Main Unit Dimensions (mm)Master unit: 159 x 172 x 70 / Slave unit: 49 x 26 x 165 / Slave unit charger: 79 x 70 x 101)
Mass (g)Master unit: Approximately 450 (excluding AC adapter) / Slave unit: Approximately 127 (including rechargeable battery) / Slave unit charger: Approximately 114 (including AC adapter)
Maximum number of connectionsExpansion slave unit: Up to 4 attached slave units in total
Power Consumption (W)Master unit: maximum 2.0, standby 0.7 / slave unit: quick charge 0.7 / slave unit standby: 0.4
Volume ControlRing volume switching (common to master and slave units): 5 levels / off

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple phone that looks and is easy to use. A large and simple button layout and a white LCD with clear and easy-to-read characters. Although it is a simple function, it has necessary functions such as a "nuisance stop button" that allows you to repel an unsolicited call with a single touch, a "name confirmation button" that allows you to confirm the name of the other party before answering the call, and a phonebook function. Sending and receiving is OK in the event of a power outage, so you can rest assured in case of emergency. (Master unit only)
* If you are using an optical line such as Hikari Denwa, or if you are using ISDN, you will not be able to make or receive calls during a power outage if you cannot use a device such as a router to connect the telephone. * Some functions may not be available depending on the contract details you are using.

Ulasan Produk

Tidak ada ulasan