Sharp Neck speaker AQUOS Sound Partner

Sebelum PPN:
Rp8.599.900
Spesifikasi
Built-in Microphone2 (with microphone mute button)
Communication ProtocolBluetooth 5.3(HSP/HFP/A2DP/AVRCP/TMAP2)
Dimensions, Width x Depth x Thickness (mm)227x181x33(main unit)/90x90x21.5(transmitter)
Included AccessoriesTransmitter, USB Type-C charging cable, USB Type-C power cable, optical digital audio cable
Listening Time (hour)About 16
Mass (g)Approx. 260 (main unit) / Approx. 85 (transmitter)
Reach Distance (m)Linear visibility: approx. 10 (transmitting output: Class 1)
Recharging TimeAbout 3 hours 30 minutes
Supported CodecsSBC/AAC/LC3
TerminalMain unit: USB Type-C terminal (for charging)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An overwhelming sense of immersion created by the combination of 3D sound and vibration.
Feature
=Specification&"
"&*3D Surround Function: OPSODIS, Dolby Atmos *Terminals (Transmitter) (mm): USB Type-C terminal / Optical digital audio input terminal / Analog audio input terminal (3-pole DIA3.5 / HDMI terminal

Ulasan Produk

Tidak ada ulasan