LIHIT LAB. myfa Fan Collection File Jet Black 8 Pockets

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number67-8022-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended for your favorite idols! For storing and storing your precious fans. Top-in type. Double hinge processing that expands the back width according to the number of fans stored. Flap design that prevents fans from popping out. Can be stored in a bag. Products can be stored in a clean state. Also supports thick handle types. Tickets and trading cards can be stored together, so you can manage your memories for each performance.
Feature
=Specification&"
"&*Number of pockets: 8*Material: Cover/Polypropylene (fabric thickness 1mm), Pocket/Polypropylene (fabric thickness 0.1mm)*Notes: Pocket effective inner dimensions: (approx.) 440 x 329mm Handle effective inner dimensions: approx. 48mm

Ulasan Produk

Tidak ada ulasan