LIHIT LAB. myfa collection binder apricot orange

Sebelum PPN:
Rp669.900
Spesifikasi
AS ONE Part Number67-8022-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended for your favorite idol activities! For organizing and storing your collection. Pockets for storing tickets and photos. The size is suitable for storing bills, so it is also suitable for managing money. Comes with 3 zipper pockets for acrylic stands and stickers. (Please use the zipper pocket refill (N3321) sold separately to refill and replace pockets.) Mesh pocket for attaching can badges. Comes with a pen holder. The back side is matte so that the refills do not stick together. Available in 9 colors to match your favorite color. 7 colors that are often used as favorite colors + 2 colors (beige and black) that can be arranged to create favorite colors. *Dull colors that are easy to use for everyday use
Feature
=Specification&"
"&*Type: Mini 6-hole*Material: Cover/polyester, binding/steel, zipper pocket/PVC (fabric thickness 0.3mm)*Notes: *Includes 2 zipper pockets (effective internal dimensions of pocket: (approx.) 190 x 80mm) *To refill or replace the pockets, please use the separately sold zipper pocket refill (N-3321).

Ulasan Produk

Tidak ada ulasan