VANJOH Katie Frame A4 size

Sebelum PPN:
Rp219.900
Spesifikasi
ColorBlack
Dimensions (mm)[Window] 203 x 291
Included AccessoriesOne mat included: [B5 size window size] 170 x 247 mm
Inner Dimensions (mm)212x300
Main UnitMade of resin
Mass (g)660
Material[Surface material] Glass
Outer Dimensions (mm)240x327
PatternWood grain / plain
Suitable SizeB5 size / A4 size
TypeFor both vertical and horizontal and hanging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose a colorful frame to match the image of your room.
Introducing a new color, Black! The included mat is also all black.
It will make your work stand out and match any photograph or illustration.
*The frame color may vary depending on the lot.

Ulasan Produk

Tidak ada ulasan