Sailor Pen Job hunting ballpoint pen 3way-M (Pulpen / Bolpoin)

Sebelum PPN:
Rp219.900
Spesifikasi
Dimensions (mm)DIA12x146
Included AccessoriesComposite writing instrument instruction manual, case
InkOil-based ink
Ink ColorBlack
Mass (g)14.6
MethodKnock type
Number of Colors1 color
Product TypeBody
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.5,0.7,1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can write three types of character widths with one!
We responded to the student's voice saying, "I want a pen with a formal design that goes well with a suit!"
If you knock with the character width printed on the body facing up, the pen tip with that character width will come out.
A ballpoint pen that is ideal not only for job hunting but also for business situations.

Ulasan Produk

Tidak ada ulasan