Sharp hair dryer

Sebelum PPN:
Rp2.699.900
Spesifikasi
ColorPink
Dimensions, Width W x Depth D x Height H (cm)8.4x24.3x20.9
Hot Air Temperature (°C)Approximately 115 (at room temperature of 30 degrees during hot/dry operation)
Mass (g)580
Mode(Included) HOT/WARM/SCALP/COLD/BEAUTY
Power Consumption (W)1200 (hot/turbo operation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beautiful hair care with the power of the wind. Hair dry in various modes. A variety of modes that take care of your hair and scalp. The hair-beautifying effect of Plasmacluster.
Sharp's unique quick-drying aero form delivers a large amount of fast air to the scalp, drying hair from the roots. It also reduces heat damage to your hair.
As a dryer. Hair/Large air volume/Large wind force/Quick drying/Drying/Lightweight/Compact/Styling/Hair

Ulasan Produk

Tidak ada ulasan