Sailor Pen G-FREE 07 Ballpoint pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp369.900
Spesifikasi
Dimensions (mm)DIA20 (maximum clip) x 145
InkOil-based
Ink ColorBlack
Mass (g)12.2
MethodKnock type
Number of ColorsSingle color
Product TypeBody
Quantity (pcs)10
Repeated and RefillableCorrespondence
SeriesG-FREE
Suitable ForFor G-FREE (18-1067)
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Turn the knock to create your own writing taste! The 0.7 mm ballpoint pen "G-FREE" that does not get tired has been renewed!

Ulasan Produk

Tidak ada ulasan