Sailor Pen Fountain pen, traditional lacquerware, Rei, Aomori, Fugabun-nuri (Pulpen)
#Grup produk P113381407
Spesifikasi
| Included Accessories | Paulownia wood box, Sanada cord, pen bag, cleaning cloth, two black ink cartridges, fountain pen warranty, instruction manual |
|---|---|
| Main Unit Size (mm) | 33 |
| Mass of Main Unit (g) | 33 |
| Method | Converter / cartridge dual-use type |
| Nib | 21k gold/large |
| Repeated and Refillable | Correspondence |
| Type | Medium character (M) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is the fourth installment in the "Traditional Lacquerware: Rei" lacquerware fountain pen series, which features lacquerware from all over Japan.
The Tsugaru region of Aomori, famous for its lacquerware production in Japan, is a cold region where lacquer is difficult to handle, and through long-standing training, a unique lacquering technique was developed, in which multiple coats of lacquer are applied.
The Fugamon lacquerware applied to this product is a work of art with the distinctive characteristics of lacquerware, born from Shimamori Hirokazu's creative and inventive application of Tsugaru Togidashi Variegated Lacquerware. By applying dozens of layers of lacquer, including undercoating, lacquer-plastering, overcoating, powder sprinkling, and hardened lacquering, various tastes emerge from the overlapping of each layer, and by grinding these layers down, an elegant appearance is created.
The paulownia wood box is made from high-quality, fine-grained Japanese paulownia, which is said to be the most suitable material for storing lacquerware. The strings used for the box are strong, stretch-resistant Sanada cords.
The Tsugaru region of Aomori, famous for its lacquerware production in Japan, is a cold region where lacquer is difficult to handle, and through long-standing training, a unique lacquering technique was developed, in which multiple coats of lacquer are applied.
The Fugamon lacquerware applied to this product is a work of art with the distinctive characteristics of lacquerware, born from Shimamori Hirokazu's creative and inventive application of Tsugaru Togidashi Variegated Lacquerware. By applying dozens of layers of lacquer, including undercoating, lacquer-plastering, overcoating, powder sprinkling, and hardened lacquering, various tastes emerge from the overlapping of each layer, and by grinding these layers down, an elegant appearance is created.
The paulownia wood box is made from high-quality, fine-grained Japanese paulownia, which is said to be the most suitable material for storing lacquerware. The strings used for the box are strong, stretch-resistant Sanada cords.
Feature
=Specification&""&[Lid and body] Ebonite, Aomori Fugabun lacquer [Tip] PMMA resin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bbP113381407-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
