Sailor Pen Fountain pen Profit 21 sterling silver 925 (Pulpen)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Finish[Metal parts] Gold IP
Included AccessoriesFountain pen quality guarantee, Forest Stationery instruction card, PenWorld instruction manual, 2 attached ink cartridges (black), fountain pen instruction manual, cleaning cloth, product manual, case
Main Unit Size (mm)DIA19.3x142.1 (including clip)
Mass of Main Unit (g)49.2
MethodConverter / cartridge dual-use type
Nib21k gold/large
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This fountain pen uses sterling silver for the barrel, which has a beautiful white luster, and is the ultimate in material value and writing feel.
The sterling silver used for the barrel is a silver alloy with a silver content of 92.5%. It has the highest light reflectivity of any mineral, giving it a beautiful white luster. The highly prestigious 21-karat gold nib is highly elastic, providing the supple feel and smooth writing experience that is characteristic of a fountain pen. This writing instrument, which has achieved the pinnacle of material value and writing experience, is perfect for any turning point in life.
Feature
=Specification&"
"&[Lid, body, tip, cap, tail cap] Sterling silver 925

Ulasan Produk

Tidak ada ulasan