Sailor Pen Fountain pen CYLINT patina (Pulpen)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Finish[Metal parts] Gold IP
Included Accessories1 cleaning cloth, 2 cartridges of ink (black), 1 fountain pen instruction manual, 1 product manual, 1 fountain pen quality guarantee certificate, case
Main Unit Size (mm)DIA17x133.3 (including clip)
Mass of Main Unit (g)37.2
MethodConverter / cartridge dual-use type
Nib21K gold, medium size
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a series of writing instruments suitable for everyday use, featuring metal-based fountain pens and ballpoint pens with surface decoration.
The metal coloring design allows you to enjoy the different expressions of each piece, which are made by hand.
The metal coloring, which is created using traditional techniques with over 400 years of history in Takaoka City, Toyama Prefecture, and new technologies that are constantly being researched, gives the metal a colorful appearance.
The brown patina used this time, known as the mottled peacock color, is a uniquely developed color inspired by the traditional coloring technique of "sugaring," a type of metal coloring.
Feature
=Specification&"
"&[Lid and body] Brass/metallic coloring (mottled peacock finish) [Tip] Brass/gold IP finish

Ulasan Produk

Tidak ada ulasan