Sailor Pen Fountain pen bottle ink extreme black (Tinta)

Sebelum PPN:
Rp339.900
Spesifikasi
Capacity (ml)50
Dimensions, Width W x Depth D x Height H (mm)53x44x70
Ink ColorExtremely black
Mass of Main Unit (g)203
Product TypeReplacement core / Replacement ink
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrafine pigment ink developed by Sailor.
It is hard to be clogged and realizes the same comfortable writing feeling as dye ink.
It is hard to bleed and strike through, so it can be used widely from illustrations to official documents.
* Reservoir is not included.
* Please use with Sailor's fountain pen. We do not guarantee if the product is used with another company's product and a problem occurs.
Feature
=Specification&"
"&Ultra fine pigment

Ulasan Produk

Tidak ada ulasan