Sharp Financial calculator EL-K632-X

Sebelum PPN:
Rp919.900
Spesifikasi
Continuous Operating TimeAbout 2 years (when used for 1 hour per day)
Dimensions (Width x Depth x Height) (mm)114 x 81 x 13.5 (when closed)
FunctionLarge display key, quick hit, rubber key, tax calculation, calculation status
Mass (g)115 (including batteries)
Memory1
Number of Digits12
Power SourceLR1130x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large display that is easy to see even during business negotiations High-quality design Nine financial calculation keys that are easy to operate Equipped with a 10,000 display function that allows you to quickly enter large amounts in units of 10,000 yen Financial memory that can store not only calculation results but also input values Luxury on the surface of the main body Adopting a leather-like finish with a feeling Borrowing calculation Saving calculation Tax calculation function that makes it easy to calculate tax and tax

Ulasan Produk

Tidak ada ulasan