Sailor Pen Fairline BBRB ballpoint pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp409.900
Spesifikasi
Dimensions (mm)DIA20.4 x 142 (maximum diameter including clip part)
InkOil-based
Ink ColorBlack, red, blue
Mass (g)14.8
MethodSide knock type
Number of Colors3 colors 1 body
Product TypeBody
Quantity (pcs)10
Repeated and RefillableCorrespondence
Seriesfairline
Suitable For18-0055
Tip ball diameter (mm)0.5,0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 functions with one. Convenient to use properly according to the purpose!
0.5mm: For notebooks and small spaces. 0.7mm: For everyday documents and memos. 0.7mmRed / Blue: For checking important parts.

Ulasan Produk

Tidak ada ulasan