Sailor Pen Facine ballpoint pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (mm)DIA15.5x134
Included AccessoriesGeneral instruction manual (Japanese/English), case
InkOil-based
Ink ColorBlack
Mass (g)22.4
MethodRotary
Number of ColorsSingle color
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
Suitable For18-0300
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Pink gold", which shines femininely and pretty, is a color that is easy to match the skin color of Japanese women.
We combined pink gold parts with a pearl white glossy shaft to make a fountain pen, ballpoint pen, and mechanical pencil.
With the jewel words "visit of love" and "attractive charm", it makes the person who owns it feminine and attractive.

Ulasan Produk

Tidak ada ulasan