Sailor Pen Facine 3 (2 color ballpoint pen + mechanical pen) (Pulpen / Bolpoin)

Sebelum PPN:
Rp869.900
Spesifikasi
Core Diameter (mm)0.5HB
Dimensions (mm)DIA14.5x142.5
Included AccessoriesComposite writing instrument instruction manual, case
InkOil-based
Ink ColorBlack red
Mass (g)21.6
MethodRotating type, rotating knock type
Number of Colors2 colors integrated + mechanical pencil
Product TypeBody
Repeated and RefillableCorrespondence
Suitable For18-0103
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Pink gold", which shines femininely and pretty, is a color that is easy to match the skin color of Japanese women.
"Fasine 3" is a cute and slightly luxurious composite writing instrument that combines pink gold parts with a pearl white glossy shaft.
With the jewel words "visit of love" and "attractive charm", it makes the person who owns it feminine and attractive.

Ulasan Produk

Tidak ada ulasan