Sharp Kulkas 2 Pintu 128L (Freezer 34L/Refrigerator 94L)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Capacity (L)128
Dimensions, Width W x Depth D x Height H (cm)48x52x116
Mass (kg)30
Opening Width (mm)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energy saving standard achievement rate: 100% *Fiscal year 2021
128L, 2-door, single-door design. Heat-resistant (100°C) top table that can accommodate a direct-cooling microwave oven. Bright LED lighting makes it easy to see food.
Perfect for single-person living or the office. 120L capacity, this compact, stylish, silver refrigerator/freezer is perfect for single-person living, offices, kitchens, and new homes. Compliant with the Green Purchasing Act, it's eco-friendly.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
=Specification&"
"&Minimum required installation space (cm): Width 52 x Depth 57 x Height 146

Ulasan Produk

Tidak ada ulasan