Sailor Pen Elegant lacquer composite (two-color ballpoint pen + mechanical pencil) Goldfish (Pulpen / Bolpoin)

Sebelum PPN:
Rp869.900
Spesifikasi
Core Diameter (mm)0.5HB
Dimensions (mm)DIA14.5 x 142.5 (including clip part)
FinishPrint lacquer work
Included AccessoriesComposite writing instrument instruction manual, case
InkOil-based
Ink ColorBlack red
Mass (g)21.6
MethodRotary
Number of Colors2 colors integrated + mechanical pencil
Product TypeBody
Repeated and RefillableCorrespondence
Suitable For18-0103
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan