Sailor Pen Elegant lacquer composite (two-color ballpoint pen + mechanical pencil) butterfly (Pulpen / Bolpoin)

Sebelum PPN:
Rp729.900
Spesifikasi
Core Diameter (mm)0.5HB
Dimensions (mm)DIA14.5x142.6
FinishPrint lacquer work
Included AccessoriesComposite writing instrument instruction manual, case
InkOil-based
Ink ColorBlack red
Mass (g)21.6
MethodRotating type, rotating knock type
Number of Colors2 colors integrated + mechanical pencil
Product TypeBody
Repeated and RefillableCorrespondence
Suitable For18-0103
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Graceful lacquer work expresses the beautiful patterns of lacquer work, which is a traditional Japanese craft, with modern technology.
The unique color and luster of lacquer work are beautifully reproduced, and we will deliver a new beauty created by the harmony of tradition and technology.

Ulasan Produk

Tidak ada ulasan