Sailor Pen Ebonite carving night haze fountain pen (Pulpen)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Mass (g)41.2
MaterialLid, body, cap, tip, tail plug: Ebonite material, blasted
Nib21K gold/large
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This fountain pen was created with the idea that you can pick up your pen at the end of your day and enjoy a rich evening.
Each pen is carefully carved out of ebonite, which is said to be the ideal material for the body of a fountain pen, and features machine engravings and blasting that represent three types of night, making this a pen that is comfortable to hold and has a pleasant feel.
[Night haze]
The sandblasting process is stronger than usual, and the fine bead blasting creates a rough, rugged texture that is pleasant to the touch, expressing the appearance of mist floating at the foot of a mountain at night.
This set includes a yellowish black ink, inspired by the image of a dim, misty night, selected from the 100 colors available at Ink Kobo.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait