Tombow Pencil Fluorescent marker

Sebelum PPN:
Rp67.900
Spesifikasi
Eco Mark Certification Number17 112 002
InkFluorescent pigment ink
Ink ColorPeach
Line WidthFine/thick
Line Width (mm)0.8~3.8
Product TypeDisposable main body
TypeTwin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you feel uncomfortable with the pen tip fluttering and widening the line width, or the ruler getting dirty and the other pen tips and surroundings getting dirty, the polymer-coated core of the firefly coat is okay.
The highly durable polymer polymer coats the core firmly, greatly reducing dissatisfaction with the pen tip. It always enables accurate and clean marking.

Ulasan Produk

Tidak ada ulasan