Tombow Pencil Aqueous graphic marker ABT set pastel

Sebelum PPN:
Rp529.900
Spesifikasi
Color No.062/243/451/452/553/623/673/761/873/991/N75/N00
InkWater-based / dye ink
NibFlexible fiber brush core + 0.8 polyester core
Product TypeDisposable main body
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents11 colors + blender pen (water pen)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A twin type with a flexible fiber core that looks like a brush and a fine core of 0.8 mm.
A set of 12 blender pens in 11 colors and colorless, suitable for watercolor-style drawing.
The durable flexible fiber optic core can draw from fine to thick lines. The 0.8mm fine core can draw a line with a certain thickness.
The colorless blender pen allows you to mix colors softly, creating gradations and watercolor effects.
Illustrations, lettering, drawings, etc.

Ulasan Produk

Tidak ada ulasan