Umajirushi Double-sided bulletin board, thin type (18mm thick), 1800 x 1200

Sebelum PPN:
Rp7.399.900
Spesifikasi
Dimensions (Width W x Height H) (mm)1800x1200
External Dimensions / Height (mm)1200
External Dimensions / Width (mm)1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin type (18mm thick) double-sided one-way bulletin board
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if the house name is not provided, delivery may not be possible. *It will stand on its own when used with the Aluminum Pole 22. Please purchase the aluminum pole separately. If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if the house name is not provided, delivery may not be possible.
Feature
=Specification&"
"&[Board side] Display side (both sides): Bulletin board, Bell Ace # 741 Blue

Ulasan Produk

Tidak ada ulasan